Don Jo HF 45-PC Door Hinge Cut Out Filler Plate, 4-1/2"x1-3/4", Prime Coat - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Filler Plate Prime Coat. 2 ea. #12-24 x 1/2" FHMS.
PRICE
$66.00 Sold in packages of 10 / $6.60 ea
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 4-1/2 in |
Product Details
| Type | Hinge |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Prime Coat |
| Material | Steel |
| Package Quantity | 10 |
| Description | Door Hinge Cut Out Filler Plate |
| Manufacturers Part Number | HF 45-PC |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |