Lateral Cross Brace, Fits All 36"W Shelving, Gray (10) pcs
Write a Review
|
Questions & Answers (0)
Product Description
Lyon Lateral Cross Brace, Fits All 36"W Shelving, 10 Pack Gray
This Lyon Brace is for use with Lyon Shelving components.
This Lyon Brace is for use with Lyon Shelving components.
PRICE
$239.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Brace |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | DD8790 |
| Accessory Type | Brace |
| Unit Type | Lateral Cross Brace |
| Brand | Lyon |