Open Upright Cross Brace, 24"D, Gray (6) pcs
Write a Review
|
Questions & Answers (0)
Product Description
Lyon Open Upright Cross Brace, 24"D, 6-Pack Gray
This Lyon Brace is for use with Lyon Shelving components.
This Lyon Brace is for use with Lyon Shelving components.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Brace |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | DD8557 |
| Unit Type | Upright Cross Brace |
| Accessory Type | Brace |
| Brand | Lyon |