Model # :WB234CP67
Global Industrial™ Universal Brace Kit
Questions & Answers (0)
Contains 1 pair back anit-sway braces 1"x52" and 2 pair side anti sway braces 1"x30". Gray enamel finish.
Specifications
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 234CP67 |
| Type | Brace |
| Material | Steel |
| Brand | Global Industrial |
Related Products
This Vented Plastic Shelving utilizes Ion-Technology that inhibits the growth of mold, fungus and bacteria. Plastic shelving is great for storing food in walk-in refrigerators and freezers at restaurant and kitchen environments. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing are made using a steel core with a ...
Maximize efficiency with this Towing Kit designed for 48-inch long Magliner® pallet dollies. Create an efficient tow train system to move multiple loaded dollies at once, reducing trips and improving productivity in your facility. Features: Maximum towing capacity: Up to three 10-roller dollies (12,000 lbs total) Includes complete hitch system, center cross brace, and all hardware 5 mph maximum towing speed Weight: 15 lbs TPU rollers required for towing operation Covered by Magliner's® standard 1-year warranty.
Optimize your warehouse operations with this Towing Kit designed for 42-inch long Magliner® pallet dollies. Connect multiple loaded pallet dollies to create an efficient tow train, reducing material handling time and improving productivity. Features: Maximum towing capacity: Up to five 6-roller dollies (10,000 lbs total) Includes complete hitch system, center cross brace, and all hardware 5 mph maximum towing speed Weight: 14.5 lbs TPU rollers required for towing operation Covered by Magliner's® standard 1-year warranty.
Morse® MORcinch™ Bracket Assembly Kit - Adjusts For 31" To 39" Tall Drum Required For Rimless Plastic Drum For your plastic drum that lacks a top rim, the Bracket Assembly is necessary. Also recommended to more securely hold a fiber drum. It provides a brace at top and bottom of your drum to prevent it from slipping in the holder, and adjusts to handle a drum from 31" to 39" (79 to 99 cm) tall. Can fit on Forklift-Karriers (285 Series), Kontrol-Karriers (185 Series), Hydra-Lift Karriers (410 or 400 Series), or Vertical-Lift Drum Pourers (510, 520, 515 and 525 Series). MADE IN THE ...
Steel King® SK2000® Pallet Rack 96"W x 48"D x 96"H Starter Unit - Green/Orange - 6700 Lbs.Cap. Steel King® SK2000® Series Boltless Pallet Rack Uprights are made using high strength tubular steel framing. Built-in braces for extra strength. Uprights and beams have a powder coat finish. Tear-drop connection is interchangeable with the majority of industrial storage rack systems in use today. Closed tube upright design gives it 250% more frontal impact strength and 68% greater side impact resistance than an open back column, greatly enhancing product saftey in your facility and is less ...