Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thera-Band

Model # :WBB2188703

MPN #: 10-1009

Thera-Band™ Latex Exercise Band, Blue, 50 Yard Roll/Box

Product Description
Thera-Band® latex exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. Available in 6 and 50 yard rolls, 100 yard put-ups, and dispenser boxes of 30 x 4' pieces. 50 Yard Roll - Blue - Extra Heavy.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5 in
Height6 in
Weight6 lbs
Size50 yd

Product Details

ColorBlue
StyleDispenser Box
Latex FreeNo
DescriptionThera-Band® Latex Exercise Band
Package Quantity1
Manufacturers Part Number10-1009
Challenge LevelHeavy
BrandThera-Band

Warranty

Warranty1 yr