Thera-Band Latex Exercise Band, 6 Yard Roll/Box, 5 Color Set
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® latex exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. Available in 6 and 50 yard rolls, 100 yard put-ups, and dispenser boxes of 30 x 4' pieces. 6 yard roll, set of 5 -Yellow through Black)
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 4 lbs |
| Size | 6 yd |
Product Details
| Color | Assorted |
| Style | Dispenser Box |
| Latex Free | No |
| Description | Thera-Band® Latex Exercise Band |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 10-1052 |
| Challenge Level | Set |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |