Thera-Band Latex Exercise Band, Gold, 50 Yard/Box -2 x 25 yd Rolls
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® latex exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. Available in 6 and 50 yard rolls, 100 yard put-ups, and dispenser boxes of 30 x 4' pieces. 50 yards -2 x 25 yard rolls) - Gold - max
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 6 in |
| Weight | 13 lbs |
| Size | 50 yd |
Product Details
| Color | Gold |
| Style | Dispenser Box |
| Latex Free | No |
| Description | Thera-Band® Latex Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-1081 |
| Challenge Level | XXX-Heavy |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |