Sup-R Band® Latex Free Exercise Band, 5' Strip, Green, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Sup-R Band® is made from a premium latex free formula and excels compared to other exercise band: our TPE latex free formula has similar use and strength characteristics to latex exercise bands; similar puncture resistance; similar tear and burst strength; requires similar forceto stretch and contract; 5" width; has core for use with dispenser systems; made of Thermoplastic Elastomer -TPE); color-codedin Thera-Band® colors.5 foot piece is packaged in a polybag. 5 Foot Singles®, Green - Medium,
PRICE
$4.27
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 5 in |
| Height | 1/4 in |
| Weight | 0.2 lbs |
| Size | 5 ft |
Product Details
| Color | Green |
| Style | Polybag |
| Latex Free | Yes |
| Description | Sup-R Band® Latex Free Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-6303 |
| Challenge Level | Moderate |
| Brand | Sup-R Band |
Warranty
| Warranty | 1 yr |