Thera-Band® latex-free exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. 50 Yard Roll - Black - Special Heavy.
Thera-Band Latex-Free Exercise Band, Black, 50 Yard Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 6 in |
| Weight | 7 lbs |
| Size | 50 yd |
Product Details
| Color | Black |
| Style | Dispenser Box |
| Latex Free | Yes |
| Description | Thera-Band® Latex Free Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-1199 |
| Challenge Level | X-Heavy |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |