Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sup-R Band

Model # :WBB2188759

MPN #: 10-6324

Sup-R Band® Latex Free Exercise Band, Blue, 50 Yard Roll/Box

Product Description
Sup-R Band® is made from a premium latex free formula and excels compared to other exercise band: our TPE latex free formula has similar use and strength characteristics to latex exercise bands; similar puncture resistance; similar tear and burst strength; requires similar force to stretch and contract; 5" width; has core for use with dispenser systems; made of Thermoplastic Elastomer -TPE); color-coded in Thera-Band® colors. Roll is packaged in a dispenser box. 50 yard roll has core that fits most dispenser racks. Simply unroll desired length of exercise band from dispenser box and cut with scissors. 50 Yard roll - Blue - Heavy.

PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5 in
Height6 in
Weight5 lbs
Size50 yd

Product Details

ColorBlue
StyleDispenser Box
Latex FreeYes
DescriptionSup-R Band® Latex Free Exercise Band
Package Quantity1
Manufacturers Part Number10-6324
Challenge LevelHeavy
BrandSup-R Band

Warranty

Warranty1 yr