REP Band® Latex Free Exercise Band, Peach, 50 Yard Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
REP Band® resistance exercise bands are latex-free. REP Band® is 4" in width and available in 6 yard and 50 yard dispenser boxes. Available in 5 color-coded resistance levels from Peach -easiest), Orange, Green, Blue, Plum -hardest). 50 Yard - Peach, Level 1.
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 4 in |
| Height | 7 in |
| Weight | 3 lbs |
| Size | 50 yd |
Product Details
| Color | Peach |
| Style | Dispenser Box |
| Latex Free | Yes |
| Description | REP Band® Latex Free Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-1089 |
| Challenge Level | X-Light |
| Brand | REP Band |
Warranty
| Warranty | 1 yr |