Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Titan

Model # :WB133702

MPN #: CCN88052ZP

Lath Screw - #8 x 1-5/8" Modified Thin Truss Head Drill Point (TEK) -Steel -Zinc - Box of 100

Product Description
Lath screws provide secure metal-to-metal and metal-to-wood fastening with strong holding power, without the need to pre-drill. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Ideal for metal to metal or metal to wood in applications such as attaching metal lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to wood or any application requiring a wide, low-profile head.

PROMOTIONAL PRICE
$14.08

was $29.95
Save $15.87 (53%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Size#8 x 1-5/8"
HeadTruss ft

Product Details

TypeLath Screw
Country of OriginChina
MaterialZinc
Package Quantity100
ColorSilver
Manufacturers Part NumberCCN88052ZP
BrandTitan