Powder coated steel hinges for use on High Country Plastics part # G-PTR and G-HRS. The hinge design allows for easy adjustment to fit your specific need. Kit consists of two steel lag bolts (screws into fence post) and two steel pins (fastens gate to lag bolts). One hinge kit is provided with each gate purchased.
High Country Plastics Gate Hinge Kit System, G-Hinge Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | G-Hinge Kit |
| Type | Gate Hinge Kit |
| Color | Silver |
| Brand | High Country Plastics |
Related Products
The Premium Gate frame kit on the market today, durable steel tubing, quality hardware and powder coat finish. Consistency in structure and welds will provide years of use for your home. Should be the last gate frame you will ever need. With periodic maintenance checks, your Adjust-A-Gate frame will serve you for years to come. Powder Coated Steel Tube welded design offers stability and durability second to none. Our Adjust-A-Gate is the gate, not just a bracket to build a gate with. Because of this, your frame will last for years. You will need to replace your wood fence boards over ...
The Pasture Pro Collared Hinge Gate from Behlen Country combines robust construction, high-quality steel, and an extra-durable collared-hinge design, making it the versatile choice for almost any farm or ranch application. Features: Ultra Durable: Engineered with 1-5/8" diameter tubing and high-quality steel, ensuring exceptional durability for demanding daily use 360° Welds: Fully welded construction helps keep out moisture and provides added strength that outperforms the competition! Powder-Coat Finish: Behlen Country's hard-as-nails, powder-coat finish adds years of life to your ...
60"H frame Adjustable Walk Gate Kit fits openings of 24" to 72" wide is ideal for when you need a custom solution for a special sized gate opening. Unique patented design builds a gate that will never sag or drag. Quality galvanized and all steel frame, chain link and hardware. Use two to build a double drive thought gate up to 12 feet wide. Includes gate hinges & late, gate frame, chain link and hardware, truss kit and hardware.
Complete your Adjust-A-Gate installation with the Lifetime Steel Post® Gate Adapter Kit-built for strength, reliability, and rust resistance. Designed to work seamlessly with AG36 and AG60 models using our Lifetime Steel Posts®, this kit includes three universal brackets and six black self-tapping screws for secure hinge and latch setup. Powder-coated for durability and weather protection, it's an ideal solution for wood fence gates in demanding environments. Note: Not compatible with AG72 models.
The Fit-Right® Chain Link Fence Gate Kit is the top-selling solution for contractors who need a fast, reliable, and budget-friendly way to build custom chain link gates. This all-in-one kit includes a steel gate frame, powder-coated chain link, lockable latch, gate hinges, and steel wire ties-just add posts and post hinges. Adjustable to fit openings from 32" to 72" wide and 70" height, it's designed to save time, reduce waste, and deliver dependable results. For wider access, build a double gate up to 140" by combining two kits with a UL301 Drop Rod Kit. Proudly designed by fence ...