Can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
Lau 3 Blade Heavy Duty Condenser Propeller, Ccw Rotation, 30° Pitch, 18" Dia., Pack of 2 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.90 Sold in packages of 2 / $94.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 18 in |
Product Details
| Pitch Degrees | 30 ° |
| RPM | 825 rpm |
| Material | Aluminum |
| Package Quantity | 2 |
| Manufacturers Part Number | L60556401 |
| Number of Blades | 3 |
| Rotation | CCW ° |
| Brand | Lau |