Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lau

Model # :WBB193298

MPN #: L60559701

Lau 4 Blade Heavy Duty Condenser Propeller, Cw Rotation, 27° Pitch, 24" Dia., Pack of 2 - Pkg Qty 2

Product Description
Can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.

PRICE
$291.90  Sold in packages of 2 / $145.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter24 in

Product Details

Pitch Degrees27 °
RPM825 rpm
MaterialAluminum
Package Quantity2
Manufacturers Part NumberL60559701
Number of Blades4
RotationCW °
BrandLau