Lau Double Inlet Direct Drive and Blower Wheel, Cw Rotation, 11-1/8" Dia., 1/2" Bore, 8"W
Write a Review
|
Questions & Answers (0)
Product Description
Double Inlet Direct Drive and Blower Wheel - 1/2 Inch Bore 10-5/8 Inch Dia 8 Inch W
Made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200° F, but are recommended for application temperatures that do not exceed 135° F. Rotation isCW. Center disc isConvex. Max RPM is1,750. Multiple quantities are available.
Made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200° F, but are recommended for application temperatures that do not exceed 135° F. Rotation isCW. Center disc isConvex. Max RPM is1,750. Multiple quantities are available.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Diameter | 11-1/8 in |
| Bore | 1/2 in |
Product Details
| Center Disc | Convex |
| RPM | 1750 rpm |
| Material | Galvanized Steel |
| Description | Double Inlet Blower Wheel |
| Manufacturers Part Number | 1332401 |
| Rotation | CW ° |
| Brand | Lau |