Lavi Industries ShuttleTrac® 9-Post Transporter
Write a Review
|
Questions & Answers (0)
Product Description
The newest innovation in public guidance, storage and deployment! Each ShuttleTrac cart provides quick and easy storage up to 9 posts, even in tight places. Simply link together multiple carts to form an easily pulled "train" that allows just one person to rapidly deploy a large amount of posts. Made from custom molded, high density plastics to withstand years of use. Non-marking wheels protect floor surfaces. Holds 9 black posts. Measures 32"W x 41"L x 60"H. Full Weight: 291 lbs. Fully-loaded.
PRICE
$1,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 32 in |
| Height | 60 in |
| Weight | 63 lbs |
Product Details
| Type | Post Cart |
| Color | Black |
| Capacity | 9 Stanchions |
| Post Color Family | Black |
| Material | HDPE Plastic |
| Description | ShuttleTrac® 9-Post Transporter |
| Package Quantity | 1 |
| Manufacturers Part Number | 9-TRAC |
| Indoor/Outdoor | Indoor |
| Brand | Lavi Industries |