Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Queue Solutions

Model # :WB672034

MPN #: BARR-CART

Queue ™ Solutions Steel Barricade Cart, 77-1/2"L x 74"W x 54-3/4"H, 30 Barricades

Product Description
The Barricade Cart provides a safe, easy means of moving and storing up to 30 barricades at a time. Fabricated from heavy gauge steel this is a tough durable cart designed to withstand heavy use. Extending arms will carry 15 barricades on each side (12 recommended for easy use). Side loading allows safe handling by not having to lift barricades more than a few inches off the ground. Front steering wheels provide excellent maneuverability.

PRICE
$849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width77-1/2 in
Depth74 in
Height54-3/4 in
Gauge16 ga

Product Details

TypeBarricade Cart
Capacity30 Barricades
MaterialSteel
Package Quantity1
Manufacturers Part NumberBARR-CART
Indoor/OutdoorIndoor
BrandQueue Solutions

Warranty

Warranty1 yr