- Dielectric, no metal parts
- Single lens design with integral side shields for greater orbital seal
- Hybrid Temple Design
- Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
MCR Safety LW212 Law® 2 Safety Glasses, Orange Temple Inserts, Gray Lens
|
Questions & Answers (0)
Product Description
This fashionable wrap-around lens design offers an excellent orbital seal and a higher level of protection from side impacts due to its greater coverage area. TPR (Thermal Plastic Rubber) temple inserts that enhance grip and comfort are included on all styles. Hi Vis orange color contrasting TPR temple inserts are included on our clear, gray, and silver mirror styles.
PRICE
$2.87
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 1-1/2 in |
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Brow Protector | Yes |
| Nose Pad | Yes |
| Lens Color Family | Gray |
| Frame Color Family | Smoke |
| Coating | Duramass® |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Orange Pads |
| UV Protection | 99.99% |
| Manufacturers Part Number | LW212 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | Yes |
| Brand | MCR Safety |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | Yes |
| Series | Law |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | MCR Safety Law® 2 Safety Glasses |
| Frame Material | Nylon |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 Standards |