Elvex® OVR-Spec III OTG Safety Glasses, Anti-Scratch, Gray Lens/Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Elvex® OVR-Spec III WE;SG57G Over the Glasses Safety Glasses, Gray Lens, Pkg Qty 12
OVR-Spec III is an economical solution for those who wear prescription glasses every day and must be protected.
OVR-Spec III is an economical solution for those who wear prescription glasses every day and must be protected.
PRICE
$45.24 Sold in packages of 12 / $3.77 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Over The Glass |
| Frame Style | Full Frame |
| Polarized | No |
| Lens Color Family | Gray |
| Frame Color Family | Gray |
| Adjustable Temple | Yes |
| Series | OVR-Spec III |
| Metal Detectable | No |
| Style | OVR-Spec III |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Description | Economical Over-the-Glass Safety Glasses |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | WE;SG57G |
| Indoor/Outdoor | Outdoor |
| Brand | Elvex |
Compliance & Certifications
| Certifications | ANSI Z87.1, CE EN-166 |