Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3222158

MPN #: LAYTUS18.SLV

MityBilt Laytus Breakout Table, 17-1/2"L x 16-5/8"W x 18"H, Silver

Product Description
Laytus is a distinctive break-out table that lends itself to flexible work areas as well as adding a stylish feature to any space. Pair it with Juice soft seating or Jive stools to create an impromptu work zone.

Features:
  • 16 gauge 2" diameter column
  • Fully welded construction
  • 1/4" flat steel base with felt backing
  • Tear Drop Table Top Shape
  • Durable powder coat finish, for the sake of the environment
  • Limited Lifetime Warranty
  • GreenGuard Gold Certified
  • Made in Canada


PRICE
$485.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width16-5/8 in
Height18 in
Weight20 lbs
Top Thickness1/4 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
ColorSilver
SeriesLaytus
Top Color FamilySilver
StyleBreakout Table
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberLAYTUS18.SLV
ShapeTear Drop
Top MaterialSteel
BrandMityBilt

Warranty

Warranty20 yr

Compliance & Certifications

CertificationsGreenguard Gold