Triton Products 18"W x 36"H Steel Square Hole Pegboard with 18 Assorted LocHooks, Blue
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard® scratch resistant epoxy coated steel pegboard with square holes offers the ultimate holding capacity for craft, hobby, tool storage and household organizational projects. LocBoard kit is ideal for use in kids' rooms, craft rooms, home office, hobby areas. With the numerous hanging options, LocBoard ideally can be used anywhere in the home and garage. LocHook™(s) creates the most reliable pegboard system available for storage demands. When organizing a home office, craft or hobby storage you'll be able to hang, display, access and utilize all of your tools and accessories easily using LocBoard steel pegboards. Contents include (1) 18 In. x 36 In. LocBoard; 18 hooks: (3) 1 In. Single Rod 30 Degree Bend, (3) 3 In. Single Rod 30 Degree Bend, (2) 6 In. Single Rod 90 Degree Bend, (2) 3 In. Double Rod 90 Degree Bend, (2) Extended Spring Clip w 3/4 In. to 1-1/4 In. Hold, (2) 1/2-1 Std Spg Clip,(2) 1-3/4 In. Closed Hammer/Pliers Holder, (1) Multi-Prong Tool Hldr, (1) Multi-Ring Tool Hldr; mounting hardware included.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
| Weight | 13.5 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Blue |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 19 |
| Manufacturers Part Number | LB18-1BH-Kit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |