Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White
Write a Review
|
Questions & Answers (0)
Product Description
Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White
Pairs w DBX LED housing for new construction. Can be used for retrofit applications with existing 6" housings from Prescolite or others using the universal screw base adapter, 1000 lumen output comparable to 75W PAR or 26W CFL lamps, Dims to 15% w standard dimmer, Acrylic Lens, White Powder Coat Finish, 3500K, 80+ CRI
Pairs w DBX LED housing for new construction. Can be used for retrofit applications with existing 6" housings from Prescolite or others using the universal screw base adapter, 1000 lumen output comparable to 75W PAR or 26W CFL lamps, Dims to 15% w standard dimmer, Acrylic Lens, White Powder Coat Finish, 3500K, 80+ CRI
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4.63 in |
| Weight | 2 lbs |
| Diameter | 6 in |
Product Details
| Type | Indoor LED Recessed Lighting |
| Lamp Included | Yes |
| Average Life | 42000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 80 |
| Wattage | 12 W |
| Description | LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White |
| Package Quantity | 1 |
| Manufacturers Part Number | LB6LEDA10L35K WH |
| Lumens | 1000 |
| Brand | Hubbell Lighting - Prescolite |
Warranty
| Warranty | 5 yr |