LBR6 is now available with Sensor Switch JOT!
LBR retrofit downlight offers a seamless install-from-below design, abundant energy savings, glare-free aesthetics, and mounting frame options for any renovation or new construction project.
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Voltage | 120 - 277 V |
| Color | Silver |
| Series | LBR6 |
| Manufacturers Part Number | 269MUS |
| CI Code | 269MUS |
| CRI | 80 |
| Bulb Type | LED |
| Lumens | 1000 - 2000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |