Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167079

MPN #: 87808-SU

Sunlite® LED Round Recessed Downlight Fixture, 9/13/18W, 2000 Lumens, 5-15/16"Dia., White

Product Description
Sunlite® LED Commercial Recessed Round Downlight Fixture is an exceptional lighting solution for businesses seeking to optimize their commercial design.

Features:
  • Commercial Design - Designed with easy, canless installation with clamp system, instant-start LED chips and IC-rated for direct contact with insulation, it offers robust lighting and safety features that simplify setup, reduce cost and ensure a well-lit environment
  • Color And Power Selectable - These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight depending on your preference using a switch located on the back of the fixture. A second switch allows you to select between wattage for different lumen outputs. Multi-wattage at 9-Watt for 1000 lumens, 13-Watt for 1500 lumens and 18-Watt for 2000 lumens
  • Dimmable - These fixtures can be dimmed when attached to a low voltage (0-10V) dimming control. Range is 100-10% with a 90 degrees beam angle. High color rendering at 90 CRI enhances your surroundings appearance and ensures accurate color perception
  • Energy Efficient - LED technology means 50,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Estimated annual energy costs of $2.17/$3.25/$4.34 (Based on 3 Hrs./Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates
  • Safety And Quality - This fixture is ETL Listed for damp Location Installation. It also meets the necessary ratings for the USA, ensuring it is a reliable and safe choice for outdoor lighting needs. Title-24 and RoHS Compliant. 120-347 multi-volts. Ideal for Retail, Hotels, Offices and more. NEC rated BX cable connection and attached safety cable


PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16 in
Width5-15/16 in
Height4 in
Weight1 lbs
Diameter5-15/16 in

Product Details

TypeLED Recessed Lighting
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
CRI90
Wattage9, 13, 18 W
Voltage120 - 347 V
MaterialAluminum
DescriptionLED Commercial Recessed Round Downlight Fixture
Manufacturers Part Number87808-SU
Bulb TypeLED
Lumens1000/1500/2000
BrandSunlite
Frequency60 Hz

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, Energy Star, RoHS, Title 24