Juno® E Series 6" E Series Smooth Retrofit Downlight, 2700-5000K, 900 Lumens, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
5 switchable white color temperatures to choose from via switch; 2700K, 3000K, 3500K, 4000K, 5000K CCT; 90 CRI. Dimmable flicker-free dimming from 100% to 10%. Aluminum spun reflector with deep regression for reduced glare. Inner reflector cone funnels light through the pressed-in diffused lens.
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Width | 7-5/8 in |
| Height | 4-1/8 in |
| Weight | 0.5 lbs |
| Diameter | 6 in |
Product Details
| Type | LED Trim Kit |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| Series | 65SEMW |
| CRI | 90 |
| Wattage | 10.5 W |
| Voltage | 120 V |
| Description | LED Trim Kit |
| Manufacturers Part Number | 65SEMW SWW5 90CRI M6 |
| CI Code | 269MV6 |
| Bulb Type | LED |
| Lumens | 900 |
| Brand | Juno Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Energy Star, CA Title 20, CA Title 24, CSA, CSAus, NOM, JA8 |