Global Industrial
Model # :WB273114DG
Global Industrial Countertop LCD Console Computer Cabinet, Dark Gray
|
Questions & Answers (0)
Product Description
LCD console computer cabinet conveniently stores flat screen monitors at an optimum, ergonomic viewing angle for increased productivity. This computer cabinet is designed to keep your LCD flat screen monitor & keyboard safe while allowing personnel or visitor usage. Conveniently place this cabinet on any desktop or countertop for computer use. Convenient sloped console display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19" and 3-1/2" thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break-resistant 18-1/2"W x 16-1/2"H acrylic window framed in heavy-duty steel. Window panel is removable which gives easy access to Touch Screen Monitors. Includes a 6-1/2" ledge that acts as an additional work surface. Slide-out locking keyboard/mouse drawer is fully extendable on ball bearing slides. Drawer includes a cylinder lock for security and recessed drawer handle. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks are keyed alike. Measures 24-1/2"W x 22-3/8"D x 22-1/4"H overall. Easy Assembly. 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Optional AC Fan Kit (model# 249189 sold separately) reduces heat build up. Dark Gray powder coated finish. 1 Year Limited Warranty.
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 22-1/2 in |
| Height | 22-1/8 in |
| Monitor Size Maximum | 21" Diagonal |
Product Details
| Assembly Required | Yes |
| Type | Computer Cabinet |
| Color | Dark Gray |
| Battery Powered | No |
| Enclosure Type | Display Only |
| Mounting Location | Countertop |
| Display Screen | LCD Monitors |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 273114DG |
| Lockable | Yes |
| Brand | Global Industrial |