Global Industrial
Model # :WB239114DG
Global Industrial Countertop LCD Computer Cabinet, Dark Gray
|
Questions & Answers (0)
Product Description
LCD computer cabinet conveniently keeps your LCD flat screen monitor and keyboard safe & accessible. This computer cabinet is designed to hold LCD flat screens. Secure steel cabinet prevents theft and vandalism by limiting access to monitor and keyboard. Conveniently place this cabinet on any desktop or countertop for computer use. Locking monitor door has a 21" break resistant acrylic viewing window framed in heavy duty steel. LCD cabinet features a convenient sloped writing surface with 2 organizing compartments that store 8-1/2" x 11" papers and magazines. Slide-out locking keyboard/mouse drawer is fully extendable on ball bearing slides. Drawer includes a cylinder lock for security and recessed drawer handle. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks are keyed alike. Dark Gray powder coated finish. Interior compartment measures 24"W x 9"D x 19-1/4"H. Measures 24-1/2"W x 22-1/2"D x 29-1/2"H overall. Assembles easily. 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Optional AC Fan Kit (sold separately) reduces heat build up. 1 Year Limited Warranty.
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 22-1/2 in |
| Height | 29-1/2 in |
| Weight | 50 lbs |
| Monitor Size Maximum | 24" Diagonal |
Product Details
| Assembly Required | Yes |
| Type | Computer Cabinet |
| Color | Dark Gray |
| Battery Powered | No |
| Enclosure Type | Display Only |
| Mounting Location | Countertop |
| Display Screen | LCD Monitors |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Countertop Security Computer Cabinet |
| Manufacturers Part Number | 239114DG |
| Lockable | Yes |
| Brand | Global Industrial |