Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412587

Global Industrial™ Replacement LCD Indicator For Floor Scales

Product Description
Standout Features:

✓ Multiple weighing units available: (kg, lb, lb:0z, g, oz, pcs, %).
✓ LED display provides high visibility readout for convenience.
✓ Includes zero, tare, and gross functions.

The Global Industrial™ Replacement LCD Indicator for Floor Scales is compatible with the Global Industrial™ Digital Floor Scales, Drum Scales, and Veterinary Scales, model numbers 244243, 244244, 318506, 412581, 412582, 412583, and 412584, and includes a 9V 600ma adaptor and is battery operated (4x AA batteries not included). UL and cUL certified. 1 Year Limited Warranty.

PRICE
$289.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width2-1/2 in
Height4-7/8 in
Weight3 lbs
Display Digit Height1"
Unit of Measurementkg, lb, lb:0z, g, oz, pcs, %

Product Details

TypeIndicator
DisplayLCD
ColorBlack
Power Supply9V 600ma Adaptor Or 4x AA Batteries (Not Included)
For Use WithModels 244243, 244244, 318506, 412581, 412582, 412583, & 412584
MaterialAluminum
InterfaceRS-232, USB
Manufacturers Part Number412587
BrandGlobal Industrial

Warranty

Warranty1 yr