Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dogipot

Model # :WBB1961401

MPN #: 1005-2

DOGIPOT® All-In-One DOGVALET®, Polyethylene, Litter Bag Rolls, Forest Green

Product Description
DOGIPOT® DOGVALET® is an all-in-one unit with litter bags and trash receptacle conveniently combined. It's available in aluminum and poly models, and works great in dog-friendly areas that do not require signage.

Features:
  • H: 31" x W: 19" x D: 14"
  • .192 mm forest green rotational molded polyethylene
  • Weight: 30lbs
  • 400-bag capacity (includes two (2) rolls of 200 count DOGIPOT® SMART Litter Pick Up Bags™)
  • Two diamond bag dispenser slots
  • 12-gauge 2" x 2" x 4' square galvanized steel mounting post
  • Front locking access lid
  • Includes box of 50-count DOGIPOT® SMART Liner Trash Bags™
  • Clearly posted instructions
  • Installation instructions and mounting hardware included


PRICE
$489.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth14 in
Height31 in
Weight30 lbs

Product Details

TypeDog Waste Station
ColorGreen
Bag TypeRolled Bags
Number of Bags Included400 Bags & 50 Receptacle Liners
MaterialPolyethylene
DescriptionLitter Bag Dispenser W/ Rolled Bags
Manufacturers Part Number1005-2
BrandDogipot

Warranty

Warranty2 yr