Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Synthetic Leather Reception Bench - Black

Product Description
Standout Features:

✓ Synthetic leather ensures lasting use and durability.
✓ Weighs less than 30 lbs., making it easy to lift and transport.
✓ Coordinates with the Interion® Synthetic Leather Reception Chair with Arms (695731) and the Interion® Armless Synthetic Leather Reception Chair (695730).

Accommodate spaces that need extra seating with the Interion® Synthetic Leather Reception Bench. Retrofit waiting rooms, reception areas, and a variety of indoor gathering spaces. The bench features a 4" thick cushion for optimal comfort and support. Plus, the steel framing has a black powder coat finish that easily matches surrounding industrial and commercial furnishings.

  • Bench is designed to support up to 250 lbs. of weight.
  • Seat dimensions: 48"W x 18-1/4"D x 17-1/4"H.
  • Back dimensions: 23"W x 16"H.
  • Traditional black finish chair blends well in a variety of settings.
  • Easy assembly.
  • PRICE
    $189.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth18-1/4 in
    Height18 in
    Weight Capacity250 lbs
    Weight32 lbs
    Base4 Legged

    Product Details

    Assembly RequiredYes
    TypeReception Bench
    Frame Color FamilyGray
    ColorBlack
    SeriesInterion
    StyleModern
    Seat Color FamilyBlack
    MaterialSynthetic Leather
    Frame MaterialSteel
    Arm TypeArmless
    Manufacturers Part Number695732
    Back TypeBackless
    Seat MaterialSynthetic Leather
    BrandInterion by Global Industrial

    Warranty

    Warranty1 Year yr