Sunlite® LED A19 Colored Light Bulb, E26 Base, 3W, 140 Lumens, Pink, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® colored LED A19 bulbs produce a beautifully colored light that only consumes 3 watts 25w equivalent of energy. These efficient sources of light offer significant energy savings. These low cost bulbs also feature Medium (E26) bases, and are designed to be suitable for a variety of scenarios and settings, such as holiday parties, birthday events and more while lasting up to 25,000 hours on average. UL Listed. For Party Decoration, Holiday Lighting.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| CRI | 20 |
| Beam Angle | 240 ° |
| Wattage | 3 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Aluminum/Plastic |
| Description | LED A19 Colored Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40473-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | Colored Series |
| Lumens | 140 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |