Sunlite LED Light Bulb, Non-Dimmable 14 Watt, 1500 Lumens, Medium Base, Cool White, 6-Pack - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use 86% less energy while providing as much light as a traditional 100 watt bulb at a bright 1500 lumen output. Long life LED technology means up to 11,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
PRICE
$50.25 Sold in packages of 3 / $16.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 2-3/4 in |
| Height | 2-3/4 in |
| Weight | 0.5 lbs |
| Base | Medium (E26) |
| Diameter | 2-3/4 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | 4000 K |
| CRI | 80 |
| Wattage | 14 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Aluminum/Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 80936-SU |
| Incandescent Equivalent | 100 W |
| Lumens | 1500 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | UL Listed |