- Upgrade To LED - These bulbs are 9-Watt A19 LED that are an energy efficient replacement for incandescent and CFL bulbs. They have an E26 base and remain cool to the touch even when lit. And unlike fluorescent bulbs, they are instant-on at full 1100 lumen brightness
- Energy Star Certified -They give off as much light as a 60-watt bulb while only using 9 Watts of power. Estimated yearly energy cost is a low $1.08 (Based on 3 hours/day use at $0.11/kWh). These bulbs are Energy Star Certified and may qualify you for state and local rebates. Long life LED technology means up to 25,000 hours of reliable service so you'll need to replace difficult access bulbs less often
- Dimmable - The seamless dimming feature allows you to lower the brightness of your lights (10%-100%) Forward Phase (Triac or Incandescent) for nighttime reading or to fit any mood or decor. High rendering CRI at 90
- Soft White - At 2700K, these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood
- The Safer Choice - These bulbs are ideal for both residential and commercial use. ETL & UL Listed for damp locations. Title-20 Compliant. Suitable for enclosed and recessed fixtures. These bulbs contain no mercury or other harmful chemicals
- 11 Watts 75W Equivalent
Sunlite® LED A19 Light Bulb, E26 Base, 11W, 1100 Lumens, 2700K, Soft White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-9/16 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| For Use With | Recessed Fixtures |
| CRI | 90 |
| Beam Angle | 220 ° |
| Wattage | 11 W |
| Material | Aluminum/Plastic |
| Manufacturers Part Number | 81512-SU |
| Incandescent Equivalent | 75 W |
| Lamp Type | 90 CRI Series |
| Lumens | 1100 |
| Shape | A19 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED A19 Light Bulb |
| Package Quantity | 6 |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed, Energy Star |