Sunlite® LED A19 Colored Light Bulb, E26 Base, 3W, 1800 Lumens, Yellow, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® colored decorative A19 household light bulbs are the perfect ornament for the home, office, bar, and restaurant during the holiday season and beyond. This Sunlite® 120 volt, 3 watts 25w equivalent, A19 colorful light type LED provides a nice light output. It features an E26 medium base and can last up to 25,000 hours. They come in a variety of colors; Blue, Green, Red, Yellow, Orange, Pink, and Purple. Add to the decor of any space with a dash of colored lighting to create that impressive scene. These bulbs are UL for damp location installation. For Party Decoration, Holiday Lighting.
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| CRI | 20 |
| Beam Angle | 240 ° |
| Wattage | 3 W |
| Voltage | 120 V |
| Dimmable | No |
| Description | LED A19 Colored Light Bulb |
| Package Quantity | 3 |
| Manufacturers Part Number | 41725-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | Colored Series |
| Lumens | 1800 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |