Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3259657

MPN #: CLT97-12.5W(EM)2G-5CCT

Commercial LED 4' LED Tube w/ Emergency Backup, G13 Bi-Pin Base, 12.5W, 1900 Lumens - Pkg Qty 20

Product Description
The Commercial LED Battery Backup Tunable CCT Bypass T8 lamp replacement is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is direct wired where the existing ballast is removed (Type B) and to be Double End wired. With a 9.6V 600mAh Lithium Battery, the lamp will illuminate at 2.5 watts/400 lumens with a 90 minute runtime. The lamp has a tunable switch to change color temperature offering 5 color temperatures (3000k-3500k-4000k-5000k-6500k). This lamp is DLC listed and is glass with a shatterproof film with 5 year warranty on bulb and 3 year on battery.

Features:
  • Emergency Sockets Included
  • Film Coated Shatter Resistant Glass Tube
  • Frosted
  • Instant On, No Flicker
  • Non-Dimmable
  • Built-in Universal Voltage Driver AC 120-277V
  • 80+ CRI
  • G13 Base
  • NSF Certified
  • UL Certified
  • Normal Operation:
    • 12.5W
    • 1900Lms
    • 50,000 Hour Lifetime Rating
    • 5-Year Limited Warranty on Regular Lighting
  • 3-Year Limited Warranty on Emergency Lighting
  • Operational Temperature Range: 32°F to 113°F (0°C to 45°C)


PRICE
$1,599.00  Sold in packages of 20 / $79.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Height1 in
Weight2 lbs
BaseG13 Bi-Pin
Diameter1 in

Product Details

TypeType B LED Tube
Average Life50000 hr
Color Temperature3000/3500/4000/5000/6500 K
CRI80
Beam Angle200 °
Wattage12.5 W
Voltage120-277 V
DimmableNo
MaterialPolycarbonate
Package Quantity20
Manufacturers Part NumberCLT97-12.5W(EM)2G-5CCT
Lamp TypeRetrofit / Ballast Bypass Mode (Type B)
Lumens1900
ShapeT10
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC, NSF