Sunlite® LED B10 Torpedo Frosted Light Bulb, E14 Base, 5W, 470 Lumens, 27K, Warm White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED torpedo tip B10 frosted bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 40 watt bulb while only using 5 watts of energy. With 3 hours of daily use the annual operating cost is only $0.60 per bulb. (Based on $0. 11/kWh). LED technology means they are cooler to the touch when lit and instant-on at full brightness. The European base (E14) and classic shape make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. Ideal for both residential and commercial use.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 1-7/16 in |
| Height | 1-7/16 in |
| Base | European (E14) |
| Diameter | 1-7/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| For Use With | Chandeliers, Wall Sconce, Decorative Lamps |
| CRI | 80 |
| Beam Angle | 150 ° |
| Wattage | 5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Plastic |
| Description | LED B10 Frosted Torpedo Tip Chandelier Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41610-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Chandelier |
| Lumens | 470 |
| Shape | B10 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |