Sunlite® LED G25 Frosted Globe Light Bulb, E26 Base, 6W, 520 Lumens, 5000K, Daylight, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
G25/LED/6W 60W equivalent/950 Frosted E26 Base 120V 90CRI 5000K Dimmable. Energy Star & Title-20 Compliant.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 3-1/8 in |
| Height | 3-1/8 in |
| Base | Medium Screw (E26) |
| Diameter | 3-1/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 5000 K |
| CRI | 90 |
| Beam Angle | 220 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Plastic |
| Description | LED G25 Globe Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41821-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Globe |
| Lumens | 520 |
| Shape | G25 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed, Energy Star, Title 20 Compliant |