Sunlite Orange Transparent LED Light Bulb, 4-1/2-Watt, Dimmable, 6-Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite LED Colored A19 lamps deliver a beautiful vivid color. Consuming only 4.5 watts of energy, they offer significant energy savings. Ideal for parties and events. Comes with a medium base that fits in most fixtures. They are designed to fit in a variety of applications. With a lamp life of 15,000 hours, they can replace up to 12 colored incandescent bulbs.
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 2 lbs |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | Orange K |
| Wattage | 4.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Package Quantity | 6 |
| Manufacturers Part Number | 40944-SU |
| Incandescent Equivalent | 60 W |
| Lumens | 250 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | UL Listed |