Sunlite® LED BR40 Reflector Light Bulb, E26 Base, 13W, 1150 Lumens, 30K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your incandescent and halogen BR40 bulbs with energy efficient LED bulbs from Sunlite®. These medium base (E26) bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 85-watt bulb while only using 13 watts of power. Estimated yearly energy cost is a low $1.57 (Based on 3 hours/day use at $0.11/kWh). At 3000K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. High color rendering of 90 CRI for truer color appearance under this light. Bright 1150 lumen output and 25,000 hour life span for years of maintenance-free use. ETL Listed for damp location installation. Energy Star & Title-20 Compliant.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 2-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 90 |
| Beam Angle | 105 ° |
| Wattage | 13 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Plastic |
| Description | LED BR40 Reflector Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41904-NS |
| Incandescent Equivalent | 85 W |
| Lamp Type | High Efficiency |
| Lumens | 1150 |
| Shape | BR40 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed, Energy Star |