Sunlite® LED G16 Clear Globe Light Bulb, E26 Base, 7W, 500 Lumens, 2700K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 Volts, 7 watt 60 equivalent G16 globe features a medium base, produces a stunning warm white light at 500 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. 7 Watts 60W equivalent. ETL, Energy Star Listed. For Short-Bulbs, Vanity Bulbs.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 1-15/16 in |
| Height | 1-15/16 in |
| Base | Medium Screw (E26) |
| Diameter | 1-15/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 82 |
| Beam Angle | 260 ° |
| Wattage | 7 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED G16 Globe Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40290-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Globe |
| Lumens | 500 |
| Shape | G16 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | "ETL Listed, Energy Star" |