Sunlite® LED ST19 Edison Light Bulb, E26 Base, 4.5W, 400 Lumens, 2700K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
These Filament Antique LED ST19 shape Edison Light Bulbs with a medium screw base (E26) are dimmable an energy-efficient, making them an excellent replacement for incandescent bulbs. At 4.5 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a bright 400-lumen output. Long-life LED technology means up to 15,000 hours of reliable service, flicker-free and instant-on at full brightness, unlike compact fluorescent bulbs. These bulbs are UL & ETL listed for damp location installation and contain no mercury or other harmful chemicals.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Base | Medium Screw (E26) |
| Diameter | 2-1/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 85 |
| Wattage | 4.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED ST19 Filament Style Edison Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41084-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Filament |
| Lumens | 400 |
| Shape | ST19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |