Outdoor Post Lights

Round Decorative Outdoor Light Fixtures
| Compare | Image | Mounting Location | Height | Width | Color | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Pole | 12 in | 12 in | Black | Polycarbonate | Sunlite | WBB3167063 | $59.95 | ||
![]() | Pole | 12 in | 12 in | Black | Polycarbonate | Sunlite | WBB3167064 | $59.95 | ||
![]() | Pole | 12-3/4 in | 10 in | Black | Polycarbonate | Sunlite | WBB3167075 | $49.95 |

Outdoor Decorative Lamp Posts
Related Products
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The classic lantern style design with black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or ...
Features: Nautical Design - This nautical style wall mount fixture features a classic three-tiered canopy design and prismatic lens for even light distribution Weather Resistant - Made from weather-resistant polycarbonate and acrylic for years of reliable service in all weather conditions Medium Base Socket - Uses one standard A19 medium base (E26) bulb (60 watt max, not included). Install an LED bulb for an energy efficient lighting solution Multiple Uses - This outdoor wall mount fixture is ideal for use on porches, patios, balconies, entryways, docks, or anywhere decorative lighting is ...
Features: Unique Design - Contemporary black aluminum frame holds a clear seedy glass. It makes any exterior wall shine with hidden LEDs refracting through the shimmering glass, creating a brilliant decorative effect. Designed for residential or commercial installations Color Selectable - This dimmable fixture uses only 12 watts of electricity while producing 600 lumens. When installing these fixtures, you can choose the color temperature between 3000K Warm White, 4000K Cool White or 5000K Daylight within the fixture depending on your preferences Easy To Install - This fixture is a great ...
This SunliteĀ® LED Cube Up Or Down Outdoor light fixture is as attractive as it is functional. It can be installed with the light shining up or down. Matte black finish and modern design ideal for use on porches, walls, next to doors and garages, on gate posts, or any outdoor space. With built-in 50,000-hour life LEDs this fixture is designed for years of efficient and maintenance free service. This non-dimmable fixture puts out a bright 650 lumen and allows you to choose the color temperature at the time of installation. Tunable 30K/40K/50K color. ETL Listed for wet location installation. ...
Sunlite LED Dual-Head Square Wall Mount Flood Light Fixture w/ Motion Sensor, 120 Volts, 2400 Lumens
Sunlite LED Square Wall Mount Floodlight fixtures provide ample illumination for all outdoor spaces. Dual heads can be adjusted individually to optimize coverage area. Built-in motion sensor activates lights when movement is detected. With a bright 2400 lumen output at 3000K Warm White color temperature they are an energy efficient solution for your lighting needs. Each fixture uses only 24 watts with a low estimated yearly energy cost of $2.89. (Based on 3 hours/day use at $0.11/kWh) Ideal for security and entryway lighting in residential or commercial locations. Long life, LED ...




