The new Amax Lighting modern LED 3 CCT desk lamp is here with many features everyone is looking for such as a high output wireless charging pad and 2 high output USB ports to charge your tablets, ear buds, power banks and many more USB devices. If you need soft warm light, simply touch color tab on the right and choose warm to cool or daylight. Below is the dimmer brightness bar to choose your brightness level. Amax Lighting's research and development team has thoughtfully included many features for your desires and needs.
Amax Lighting LED Desk Lamp, Wireless, 2USB, 10W, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 4/1/2002 in |
| Height | 16 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Average Life | 50000 hr |
| Color Temperature | 3000, 3500, 4000, 5000 K |
| Color | Black |
| CRI | 90+ |
| Wattage | 10 W |
| Voltage | 100 V |
| Material | Aluminum, Polycarbonate |
| Description | LED Desk Lamp |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-DL10/BLK |
| Bulb Type | LED |
| Base Type | Chip on Board |
| Lumens | 500 |
| Shape | Rectangle |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |