Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3114690

MPN #: U45200

Daylight Tricolor LED Table Lamp, 6-1/2" Dia. Lens, White

Product Description
Designed with bold and visible switches, the aesthetically pleasing Tricolor lamp is easy to operate and easy on the eyes. With a choice of color temperatures and adjustable brightness, find the best settings to suit your sight. With a large 6.5" diameter shade and evenly diffused light, the Tricolor Table Lamp enables an exceptional, shadow-free spread of light. Perfect for tasks that require attention to detail or accurate color matching, you can choose from Daylight 6,000K, Cool light 4,000K and Warm light 2,700K to see which color temperature works best for you. Bright and versatile, adjust the arms and shade to direct the light exactly where you need it. Ideal for use on your desk, by your bedside or in your kitchen, dining room or hobby room. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Key Features:
  • Choice of Daylight 6,000K, Cool light 4,000K and Warm light 2,700K
  • 95+ CRI to see colors accurately at any time of day or night
  • Large 6.5" diameter shade
  • Bold, visible and tactile switches
  • Adjustable arms and shade allow perfect positioning
  • Evenly diffused light eliminates shadows
  • 2 years guarantee.
Technical Details:
  • Light source: LED
  • Lux output at 12": 3,500
  • Light color temperature: 6,000K / 4,000K / 2,700K
  • Energy consumption: 15W
  • Product color: White
  • Maximum reach: 22"
  • Product weight: 4.4lb
  • Cable length: 59.1"
  • Cable length: 2.4m (94.5")
Ideal For:
  • Reading
  • Deskwork
  • Everyday tasks
  • Sewing
  • Crafts


PRICE
$179.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth8-1/8 in
Cord Length4-15/16
Overall Reach22 in

Product Details

Assembly RequiredYes
Lamp IncludedYes
Average Life10000 hr
Color Temperature6000 K
ColorWhite
CRI95+
Mounting LocationTable
Wattage15 W
Voltage24 V
Hours50000
MaterialMetal
Package Quantity1
Manufacturers Part NumberU45200
Bulb TypeLED
Base TypeTable
Lumens1000
BrandDaylight

Warranty

Warranty3 yr