Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3229581

MPN #: 1001SL

Safco® Vamp™ LED Lighting, 9W, Silver

Product Description
Vamp™ LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preference. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as needed. This lamp also includes eight brightness settings and eight color settings (four warm and four cool) that can be quickly adjusted with the swipe of a finger and multi-tap control systems. This allows the user to find the lighting that suits them best, which may help to lessen eye strain and create a more comfortable working environment. This model also has a USB port on the back of the base, allowing for convenient charging capabilities for phones or other electronics.

Features:
  • Touch-free dimmer switch with memory button to recall last setting
  • Reduced glare filter makes viewing electronics easier and may help to lessen eye strain
  • Free of lead, mercury and UV rays with zero pollution


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth16 in
Height16-3/4 in

Product Details

Assembly RequiredYes
Color Temperature3000 - 6500 K
ColorSilver
Mounting LocationTable
Wattage9 W
MaterialABS Plastic/Aluminum
Package Quantity1
Manufacturers Part Number1001SL
Bulb TypeLED
Base TypeTable
Lumens550
BrandSafco