- Durability - The Sunlite® 2' x 4' Flat Panel Fixture is an excellent addition to any atmosphere. It features a slim, robust aluminum alloy frame and a shatter-resistant frosted lens. LED panel lights are the ideal method in replacing traditional fluorescent lamps. Also, their service life is five times that of the standard fluorescent panels
- Dimmable - Fixture can be dimmed when installed with an LED-compatible dimmer. Output is a bright 6000 lumens (100w equivalent), while only using 60 watts of electricity. Operates within 100-277V AC, 10%-100% dimming range, low voltage dimmers capability (0-10V), and has a high color rendering at 80 CRI. The long 50,000-hour life span is significant in energy savings over time
- Energy Efficient - This fixture is Energy Efficient. The energy-saving panel blends effective LEDs with high-efficiency light smoothing optics to provide excellent light quality and energy-saving effects, low heat generation, high efficiency, and 50% energy saving than your traditional fluorescent tube lighting. It may qualify you for state or local energy rebates
- Easy Installation - The LED panel is easily installed and has convenient recessed mounting, built-in mounting clips and LED drivers for standard grid ceilings. For drop-in installation, this LED panel ceiling light has a simple installation method. Just insert it into the open grid space and connect it to the junction box. Refer to installation instructions for detailed steps
- ETL Listed - These fixtures are perfect for commercial, industrial, and residential applications such as offices, hospitals, schools, retail, and workshops. ETL Listed for damp location installation (IP20). Each fixture includes installation hardware and instructions
Sunlite® LED Flat Panel Light, 60W, 30K, 6000 Lumens, 48"L x 24"W, White, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 3/8 in |
| Weight | 12.7 lbs |
Product Details
| Type | LED Flat Panel Light |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Surface |
| Wattage | 60 W |
| LED Life Hours | 50000 |
| Voltage | 100-277 V |
| Material | Aluminum |
| Package Quantity | 2 |
| Manufacturers Part Number | 85380-SU |
| Mounting Style | Layin |
| Lumens | 6000 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL |