Sunlite® LED Round Mini Panel Motion Sensor Fixture, 13W, 1000 Lumens, 90 CRI, 8" Size, White
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 8-Inch Round Mini Panel Motion Sensor Fixture, 13 Watts, 1000 Lumens, Color CCT Tunable 27K/30K/35K/40K/50K, 90 CRI, Dimmable, ETL Listed, White, for Entryways, Hallways and Residential Use
Sunlite®'s 8-Inch Round Mini Panel Motion Sensor is a versatile lighting solution. These dimmable motion sensor fixture put out a bright 1000 lumens and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Made of polycarbonate and plastic, it fits most a 5", 6" or 7 ceiling cans. It can be mounted directly to junction boxes and retrofitted to recessed lighting cans with the medium base adapter included. Mounting hardware and installation instructions are included. It can be dimmed (10%-100%) when installed with an Integrated LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Leviton 6631-PLW, 6674-P, IPL06-10Z (2) and Lutron S2-LH, DV-600P, SELV-300P, CTCL-153P-WH, DV-603P-LA, DVELV-300P-AL. The Infrared Motion Sensor located on the fixture, helps save even more energy by either dimming the light output (bi-level) or turning off (on/off) when no motion is detected. This feature can be disabled by simply switching it off. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 13 watts of electricity. Estimated annual energy costs of $1.57 (Based on 3 Hrs/Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Base is Medium Screw (E26). These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Garages, Closets and Hallways. Dimension 8-3/16" W x 0-7/8" H x 8-3/16" D.
Sunlite®'s 8-Inch Round Mini Panel Motion Sensor is a versatile lighting solution. These dimmable motion sensor fixture put out a bright 1000 lumens and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Made of polycarbonate and plastic, it fits most a 5", 6" or 7 ceiling cans. It can be mounted directly to junction boxes and retrofitted to recessed lighting cans with the medium base adapter included. Mounting hardware and installation instructions are included. It can be dimmed (10%-100%) when installed with an Integrated LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Leviton 6631-PLW, 6674-P, IPL06-10Z (2) and Lutron S2-LH, DV-600P, SELV-300P, CTCL-153P-WH, DV-603P-LA, DVELV-300P-AL. The Infrared Motion Sensor located on the fixture, helps save even more energy by either dimming the light output (bi-level) or turning off (on/off) when no motion is detected. This feature can be disabled by simply switching it off. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 13 watts of electricity. Estimated annual energy costs of $1.57 (Based on 3 Hrs/Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Base is Medium Screw (E26). These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Garages, Closets and Hallways. Dimension 8-3/16" W x 0-7/8" H x 8-3/16" D.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/16 in |
| Width | 8-3/16 in |
| Height | 0-7/8 in |
| Weight | 2 lbs |
| Diameter | 8-3/16 in |
Product Details
| Type | LED Round Mini Panel Motion Sensor Fixture |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Mounting Location | Ceiling |
| Wattage | 13 W |
| Voltage | 120 V |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 81327-SU |
| Lumens | 1000 |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL Listed, Energy Star |