Sunlite® LED G16.5 Filament Light Bulb, E12 Base, 2.5W, 250 Lumens, 50K, Super White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite® LED G16.5 globe bulbs are an energy efficient, long life replacement for incandescent bulbs in decorative fixtures. These dimmable bulbs put out at much light as a 25 watts bulb while only using 2.5 watts of electricity. Long 15,000 hours life span means you'll save money and replace difficult to reach bulbs less often. Super white color temperature (5000K) with 250 lumen output. Color rendering index (CRI) of 85. Candelabra Base (E12) compatible with a variety of decorative applications such as chandeliers, wall sconces and ornamental lights. Annual operating costs of $0.30 a year based on 3 hours a day use at $0.11/kWh. Installing these UL Listed bulbs may qualify you for state or local rebates. UL Listed for safety and quality. Bulb measures 3-3/8 inches in overall height and 2 inches in diameter. This Product has a 2-year warranty.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 in |
| Width | 2 in |
| Height | 2 in |
| Base | Candelabra Screw (E12) |
| Diameter | 2 in |
Product Details
| For Use With | Chandeliers, Wall Sconce, Ornamental Lights |
| CRI | 85 |
| Beam Angle | 300 ° |
| Wattage | 2.5 W |
| Material | Glass |
| Manufacturers Part Number | 41617-SU |
| Incandescent Equivalent | 25 W |
| Lamp Type | Filament |
| Lumens | 250 |
| Shape | G16.5 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 5000 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED G16.5 Filament Style Globe Light Bulb |
| Package Quantity | 6 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |