Sunlite LED Edison Light Bulb 6W, 600 Lumens, Medium Base, Dimmable Clear Glass Filament, 6-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium E26 base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts they use less energy while providing as much light as a traditional 40 watts bulb at a 600-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. Perfect for kitchen dining room living room bedrooms bathrooms closet hallway corridor balcony warehouse basement etc. Color Rendering Index (CRI) of 80. They are UL listed for wet location installation and contain no mercury or other harmful chemicals. Tested compatible dimmers: Leviton 6615-P IPE-04 Lutron SELV-300P
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 0.8 lbs |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| CRI | 80 |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Package Quantity | 6 |
| Manufacturers Part Number | 80476-SU |
| Incandescent Equivalent | 40 W |
| Lumens | 600 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | UL Listed |